Motion
VSMQAP6CV90Q2
VSM Series: 5x7x40 mm Rectangular Diffuse; Range:
MI ITEM #12029401
MFR #VSMQAP6CV90Q2
Price$498.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VSM Series: 5x7x40 mm Rectangular Diffuse; Range:
MI ITEM #12029401
MFR #VSMQAP6CV90Q2

Mfr description
18181 VSMQAP6CV90Q2 VSM SERIES: 5X7X40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.44/each

Specifications

Dimensions

  • Cable Length
    6.0000 in, 150 mm
  • Connection Size
    M8
  • Depth
    1.5700 in, 40 mm
  • Height
    0.2800 in, 7 mm
  • Lead Wire Length
    6.0000 in;150 mm
  • Length
    1.5750 in, 40 mm
  • Minimum Load Voltage
    10 V dc
  • Width
    0.2000 in, 5 mm

Details

  • Additional Details
    Chemical Resistant;Quick Disconnect
  • Ambient Temperature Range
    55 °C;131 °F
  • Approval Listing Regulations
    CE Certified, IP67, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    3-pin M8 150 mm QD Pigtail, 6.0000 in
  • Connection Type
    Quick Disconnect
  • Description
    Vsm Series: 5X7X40 mm Rectangular Diffuse, Range: 90 Mm; Input 10-30 V Dc, Output: 1 Pnp Lo (Light Operate), 3-Pin M8 150 mm (6 In) Qd Pigtail
  • Electrical Connection
    3-pin M8 150 mm QD Pigtail, 6.0000 in
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    55 °C, 131 °F
  • Operating Temperature Range
    55 °C, 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    1000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.5430 in;90 mm
  • Sensor Type
    Photoelectric
  • Series
    VSMQ
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    55 °C, 131 °F
  • Wetted Materials
    Sapphire, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)