Motion
SBF1MHS
Mi Item #12029675
MFR #SBF1MHS
Price$836.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12029675
MFR #SBF1MHS

Mfr description
18811 SBF1MHS MULTI-BEAM: 3/4-WIRE VERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.03/each

Specifications

Details

  • Additional Details
    Interconnecting Pins
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Interconnecting Pins
  • Connection Type
    Interconnecting Pins
  • Description
    Multi-Beam: 3/4-Wire Very High Speed Glass Fiber
  • Electrical Connection
    Interconnecting Pins
  • Output
    depends on power block
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Glass Fiber Optic
  • Sensor Type
    Glass Fiber Optic
  • Series
    MULTI-BEAM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)