Overview
Mfr description
19248 TL50BLGYRALSQ TL50BL TOWER LIGHT:
Specifications
- Operating Voltage Range12-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red, Yellow
- Module Function3-Color Sealed Loud Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data