Motion
TL50BLGRALS
TL50BL Tower Light: 2-Color Sealed Loud Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12029844
MFR #TL50BLGRALS
Price$509.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL50BL Tower Light: 2-Color Sealed Loud Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12029844
MFR #TL50BLGRALS

Mfr description
19252 TL50BLGRALS TL50BL TOWER LIGHT:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.04/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)