Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsSpecial Button Functions;Crosstalk Avoidance;Remote Teach;Bipolar Output
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationFiber Optic Sensing
- Approval Listing RegulationsCE Certified, IP50, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionD10 Series Expert: Bargraph Display Discrete Fiber Optic Amplifier
- Electrical Connection2 m Cable
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionFiber Optic Amplifier
- Group & ClassFiber Optic Amplifier
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingDIN Rail Mount
- Mounting TypeDIN Rail Mount
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability66 to 100 s
- Sensing PrincipleFiber Optic
- Sensing RangeDepends on Fiber
- Sensor TypeFiber Optic
- SeriesD10
- StyleDin Rail
- Switching FunctionNormally Open (NO)
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)