Motion
SM91RSR
Mi Item #12031088
MFR #SM91RSR
Price$595.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12031088
MFR #SM91RSR

Mfr description
25288 SM91RSR VALU-BEAM: RECEIVER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.65/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m

Details

  • Additional Details
    VALU-BEAM: Receiver;2 m (6.5 ft) cable
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Valu-Beam: Receiver, Range: 3 M; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m PVC Cable
  • Output
    1 PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    VALU-BEAM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)