Motion
QT50R-US-AFHQ
R-Gage Series Radar Sensor; Adjustable Field; Outp
MI ITEM #12031129
MFR #QT50R-US-AFHQ
Price$1,993.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R-Gage Series Radar Sensor; Adjustable Field; Outp
MI ITEM #12031129
MFR #QT50R-US-AFHQ

Mfr description
25368 QT50R-US-AFHQ R-GAGE SERIES RADAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.74/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    NEMA 4X;Released Item Status;EPLAN Published
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Collision Avoidance, Vehicle Detection
  • Approval Listing Regulations
    CE Certified, FCC Part 15, IP67, NEMA 4X, UKCA
  • Certification
    CE, FCC, UKCA, UL
  • Connection
    M12 5-Pin Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    R-Gage Series Radar Sensor, Adjustable Field; Outputs: Bipolar: 1 Npn; 1 Pnp, Supply Voltage: 12-30 V Dc, Range: 3.5 - 24 M; 5-Pin M12 Integral Qd
  • Electrical Connection
    5-pin M12 Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar Proximity
  • Group & Class
    Radar Sensors
  • Housing Material
    ABS, Polycarbonate
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS, Polycarbonate
  • Max Operating Temperature
    65 °C, 149 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Radar Time Of Flight
  • Sensing Range
    11.4800 to 78.7400 ft;3.5 m to 24 m
  • Sensor Type
    Radar
  • Series
    QT50R
  • Style
    Rectangular
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)