Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIP67;NEMA 4X;Bipolar Outputs;24 GHz Operating Frequency;Released Item Status;Dip Switch Adjustments;Australia/New Zealand Certified;European Certified;Japan Certified;Korea Certified
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationCollision Avoidance, Equipment Positioning, Tank Level Monitoring, Tank Level, Vehicle Detection
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionFlying Leads
- Connection TypeFlying Leads
- DescriptionR-Gage Series Radar Sensor, Bipolar Outputs, Range: 2-40 M, Response Speed: 40 Ms, 2 M Cable
- Electrical ConnectionFlying Leads
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar
- Housing MaterialABS, Polycarbonate
- Input Voltage12 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature65 °C, 149 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- Output2 NPN/PNP Configurable
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleTime Of Flight
- Sensing Range6.5600 to 131.2300 ft;2000 to 40000 mm
- Sensor TypeRadar
- SeriesQ120R
- StyleRectangular
- Switching FunctionNO
- Temperature Range-40 to 65 °C, -40 to 149 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)