Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage12 V dc
Details
- Additional DetailsR-GAGE Series Radar Sensor;Bipolar Outputs;Response Speed: 40 ms;5-pin M12 Integral QD
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationAnti-Collision, Collision Avoidance, Equipment Positioning, Tank Level Measurement, Tank Level, Vehicle Detection
- Approval Listing RegulationsCE Certified, IP67, UKCA
- CertificationCE, UKCA
- ConnectionM12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionR-Gage Series Radar Sensor, Bipolar Outputs, Range: 2-40 M, Response Speed: 40 Ms, 5-Pin M12 Integral Qd
- Electrical Connection5-pin M12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar
- Housing MaterialABS, Polycarbonate
- Input Voltage12 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature65 °C, 149 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- Output2 NPN/PNP Configurable
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleTime Of Flight
- Sensing Range6.5600 to 131.2300 ft;2000 to 40000 mm
- Sensor TypeRadar
- SeriesQ120R
- StyleRectangular
- Switching FunctionNO
- Temperature Range-40 to 65 °C, -40 to 149 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)