Motion
SMA91ESRQD
SMA91ESRQD
Mi Item #12031169
MFR #SMA91ESRQD
Price$422.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMA91ESRQD
Mi Item #12031169
MFR #SMA91ESRQD

Mfr description
25444 SMA91ESRQD VALU-BEAM: EMITTER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.43/each

Specifications

Details

  • Additional Details
    Mini-style Integral QD
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Mini-style Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Valu-Beam: Emitter, Range: 3 M; Input: 10-250 V Ac/Dc, Output: Not Applicable, Mini-Style Integral Qd
  • Electrical Connection
    Mini-style Integral QD
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    VALU-BEAM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)