Motion
SM31ELMHS
MINI-BEAM: High Speed Emitter; Input: 10-30 V dc;
MI ITEM #12032053
MFR #SM31ELMHS
Price$178.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MINI-BEAM: High Speed Emitter; Input: 10-30 V dc;
MI ITEM #12032053
MFR #SM31ELMHS

Mfr description
27345 SM31ELMHS MINI-BEAM: HIGH SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.52/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    MHS Response Time = 0.3 ms;Encapsulated
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Mini-Beam: High Speed Emitter, Input: 10-30 V Dc, Output: Not Applicable, Mhs Response Time = 0.3 Ms; 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    140 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    98.4250 ft;30000 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular W/M18 Mount
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)