Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM30
- Diameter30 mm
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage24 V
- Width1.1800 in, 30 mm
Details
- Additional DetailsFrequency B Stainless Stl;Encapsulated;Chemical Resistant
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionSm30 Series: Receiver - Frequency B Stainless Stl, Range: 150 M; Input: 24-240 V Ac, Output: Spst Solid-State - Dark Operate, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialStainless Steel
- Input Voltage24 to 240 V ac
- MaterialStainless Steel
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage240 V
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputSolid-State AC Switch
- Power Supply Typeac
- Product TypePhotoelectric Sensors
- Repeatability1500 s
- Sensing PrinciplePhotoelectric
- Sensing Range492.1300 ft;150 m
- Sensor TypePhotoelectric
- SeriesSM30
- StyleBarrel
- Switching FunctionNormally Closed (NC)
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)