Overview
Mfr description
27542 TL50BLGR2 TL50BL TOWER LIGHT:
Specifications
- Operating Voltage Range12-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red
- Module Function2-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data