Motion
SM30SRLC
SM30 Series: Receiver - Frequency C Stainless Stl;
Mi Item #12032304
MFR #SM30SRLC
Price$669.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM30 Series: Receiver - Frequency C Stainless Stl;
Mi Item #12032304
MFR #SM30SRLC

Mfr description
28568 SM30SRLC SM30 SERIES: RECEIVER -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.88/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M30
  • Diameter
    30 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    1.1800 in, 30 mm

Details

  • Additional Details
    Frequency C;Stainless Steel Housing;Encapsulated;Chemical Resistant;Infrared LED Sensing Beam
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Sm30 Series: Receiver - Frequency C Stainless Stl, Range: 150 M; Input: 10-30 V Dc, Output: Bi-Modal: 1 Npn; 1 Pnp - Lo & Do, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    2300 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    492.1300 ft;0 m to 150 m
  • Sensor Type
    Photoelectric
  • Series
    SM30
  • Style
    Barrel
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)