Motion
TL50GYRBALSQ
Tower Light: 4-Color Sealed Loud Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red Blue; 8-pin M12 Integral QD
MI ITEM #12032405
MFR #TL50GYRBALSQ
Price$546.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 4-Color Sealed Loud Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red Blue; 8-pin M12 Integral QD
MI ITEM #12032405
MFR #TL50GYRBALSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.16/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Overview

Mfr description
28858 TL50GYRBALSQ TOWER LIGHT: 4-COLOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought