Specifications
Dimensions
- Cable Length0.6560 ft, 0.20 m
- Connection SizeM12
- Depth3.2300 in, 82 mm
- Lead Wire Length5.9060 in;150 mm
- Length2.3940 in, 60.79 mm
- Minimum Load Voltage10 V
- Width1.9690 in, 50 mm
Details
- Additional DetailsIP67;NEMA 4X;Zinc Die-Cast with Nickel-Plating;Potentiometer Adjustments;Acrylic Lens;Light/Dark Operate
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationEmitter/Receiver Pair, Slot Sensor
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection150 mm 4-pin M12 PUR Pigtail QD, 6.0000 in
- Connection TypeQuick Disconnect
- DescriptionSlm Series: Rugged Nickel-Plated Metal Fixed-Distance Slot Sensor, Slot Width: 50 Mm; Input 10-30 V Dc, Output: Pnp, 150 mm (6 In) 4-Pin M12 Pur Pigtail Qd
- Electrical Connection150 mm 4-pin M12 PUR Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Housing MaterialZinc Die-cast with Nickel-Plating
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast with Nickel-Plating
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V
- Min Operating Temperature-20 °C, -4 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability95 s
- Sensing PrinciplePhotoelectric
- Sensing Range1.9690 in;50 mm
- Sensor TypeSlot
- SeriesSLM
- StyleSlot
- Switching FunctionDark Operate
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)