Specifications
Dimensions
- Cable Length6.0000 in, 0.15 m
- Connection SizeM12
- Diameter18 mm
- Lead Wire Length6.0000 in;0.14 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsNEMA 4X;IP67;Infrared LED;Potentiometer Adjustments;Encapsulated;Quick Disconnect
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- Approval Listing RegulationsCE, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection150 mm M12 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionMini-Beam: Receiver, Range: 30 M; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 150 mm (6 In) M12 Pigtail Qd
- Electrical Connection150 mm M12 Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionOpposed Mode Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability140 s
- Sensing PrinciplePhotoelectric
- Sensing Range98.4250 ft;30000 mm
- Sensor TypePhotoelectric
- SeriesSM312
- StyleRectangular W/M18 Mount
- Switching FunctionDark Operate
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)