Motion
SSA-EB1PLXR-12ED1Q8

BANNER ENGINEERING CORP
SSA-EB1PLXR-12ED1Q8

Emergency Stop: Flush Mount 40 mm Push Button; Environ. Rating: IP65; Lighted; Color: Red Solid/Flashing; 2 N.C. Safety Contacts; 1 N.O. aux. Contacts; 8-pin M12 QD
Mi Item #12032633
MFR #SSA-EB1PLXR-12ED1Q8
Price$309.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SSA-EB1PLXR-12ED1Q8

Emergency Stop: Flush Mount 40 mm Push Button; Environ. Rating: IP65; Lighted; Color: Red Solid/Flashing; 2 N.C. Safety Contacts; 1 N.O. aux. Contacts; 8-pin M12 QD
Mi Item #12032633
MFR #SSA-EB1PLXR-12ED1Q8

Mfr description
29988 SSA-EB1PLXR-12ED1Q8 EMERGENCY
Help us improve this product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.90/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)