Specifications
Dimensions
- Connection SizeM12
- Diameter18 mm
Details
- Additional DetailsMHS Response Time = 0.3 ms;QD
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionIntegral QD
- Connection TypeQuick Disconnect
- DescriptionMini-Beam: High Speed Emitter, Input: 10-30 V Dc, Output: Not Applicable, Mhs Response Time = 0.3 Ms; Qd
- Electrical ConnectionM12 Quick Disconnect
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability140 s
- Sensing PrinciplePhotoelectric
- Sensing Range98.4250 ft;30000 mm
- Sensor TypePhotoelectric
- SeriesSM312
- StyleRectangular W/M18 Mount
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)