Specifications
Dimensions
- Connection Size0.8750 in
- Diameter30 mm
- Minimum Load Voltage10 V dc
- Width1.1810 in, 30 mm
Details
- Additional Details3-PIN MICRO A FREQ STAINLESS STEEL HSG EMITTER
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionIntegral QD
- Connection TypeQuick Disconnect
- DescriptionSma30Selqdh 3-Pin Micro A Freq Stainless Steel Hsg Emitter
- Electrical Connection7/8 in (Mini) Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialStainless Steel
- Input Voltage12 to 240 V ac, 10 to 30 V dc
- MaterialStainless Steel
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage240 V ac
- Min Operating Temperature-40 °C, -40 °F
- MountingBarrel Mount
- Mounting TypeBarrel Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputEmitter
- Power Supply Typeac / dc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range492.1260 ft;150000 mm
- Sensor TypePhotoelectric
- SeriesSM30
- StyleBarrel
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)