Motion
PVL500PQ
PVL Array Series: 500 mm Length; Voltage: 12-30 V
Mi Item #12033057
MFR #PVL500PQ
Price$1,076.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVL Array Series: 500 mm Length; Voltage: 12-30 V
Mi Item #12033057
MFR #PVL500PQ

Mfr description
32311 PVL500PQ PVL ARRAY SERIES: 500 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.41/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M12
  • Input Current
    220 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    19.6850 in, 500 mm
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Colors: Green Job;Red Mispick
  • Application
    Parts Verification
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m (6.5 ft) 5-pin M12 Pigtail QD
  • Connection Type
    Pigtail QD
  • Description
    Pvl Series Parts Verification Array, 500 mm Length, 12-30 Vdc, Pnp, Green Job/Red Mispick, 2 M Pigtail M12 Qd
  • Electrical Connection
    2 m (6.5 ft) 5-pin M12 Pigtail QD
  • Enclosure Rating
    IP50
  • Environment Ip Rating
    IP50
  • Function
    Parts Verification Array
  • Group & Class
    Sensing Arrays
  • Housing Material
    Black Anodized Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Black Anodized Aluminum
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Flat Mount
  • Mounting Type
    Flat Mount
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Retroreflective
  • Sensing Range
    59.0550 in;1500 mm
  • Sensor Type
    Photoelectric
  • Series
    PVL
  • Style
    Flat Mount - Array
  • Switching Function
    Normally Open (NO)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)