Motion
Q40SN6R
EZ-BEAM Q40 Series: Receiver; Range: 60 m; Input:
Mi Item #12033088
MFR #Q40SN6R
Price$219.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM Q40 Series: Receiver; Range: 60 m; Input:
Mi Item #12033088
MFR #Q40SN6R

Mfr description
32372 Q40SN6R EZ-BEAM Q40 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.17/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Diameter
    30 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Ecolab Certified;Encapsulated;Health/Marginal Signal Output
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Harsh Environment, Opposed Mode Sensing
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Ez-Beam Q40 Series: Receiver, Range: 60 M; Input: 10-30 V Dc, Output: Complementary Npn, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam Receiver
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    375 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;60 m
  • Sensor Type
    Photoelectric
  • Series
    Q40
  • Style
    Rectangular
  • Switching Function
    NC)
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)