Motion
T30AW3R
EZ-BEAM T30 Series: Receiver; Range: 60 m; Input:
Mi Item #12033131
MFR #T30AW3R
Price$224.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM T30 Series: Receiver; Range: 60 m; Input:
Mi Item #12033131
MFR #T30AW3R

Mfr description
32495 T30AW3R EZ-BEAM T30 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.47/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M30
  • Diameter
    30 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    20 V
  • Width
    1.1800 in, 30 mm

Details

  • Additional Details
    IP69K Washdown Rated;ECOLAB Certified;Encapsulated
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Sensing, Washdown
  • Approval Listing Regulations
    CE Certified, IP69K, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, Ecolab, UKCA, UL
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Ez-Beam T30 Series: Receiver, Range: 60 M; Input: 20-250 V Ac, Output: Spst Solid-State Light Operate, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Thru-Beam Receiver
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    20 to 250 V ac
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    250 V
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Solid-State AC Switch
  • Power Supply Type
    ac
  • Product Type
    Photoelectric Sensors
  • Repeatability
    2000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;0 m to 60 m
  • Sensor Type
    Photoelectric
  • Series
    T30
  • Style
    Barrel
  • Switching Function
    Light Operate
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)