Motion
S30RW3RQ1
EZ-BEAM S30 Series: Receiver; Range: 60 m; Input:
MI ITEM #12033267
MFR #S30RW3RQ1
Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM S30 Series: Receiver; Range: 60 m; Input:
MI ITEM #12033267
MFR #S30RW3RQ1

Mfr description
33381 S30RW3RQ1 EZ-BEAM S30 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.92/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Diameter
    30 mm
  • Minimum Load Voltage
    20 V ac
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IP69K Washdown Rated;Ecolab Certified;Encapsulated;Infrared LED Sensing Beam
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Mode Sensing, Washdown
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, Ecolab, UKCA, UL
  • Connection
    1/2 in. Micro Integral QD
  • Connection Type
    Integral QD
  • Description
    Ez-Beam S30 Series: Receiver, Range: 60 M; Input: 20-250 V Ac, Output: Spst Solid-State Dark Operate, 4-Pin Micro Integral Qd
  • Electrical Connection
    4-pin 1/2 in Micro Integral QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Opposed Mode Photoelectric Receiver
  • Group & Class
    Photoelectric Receiver
  • Housing Material
    Thermoplastic
  • Input Voltage
    20 to 250 V ac
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    250 V ac
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    SPST Solid-state AC Switch
  • Power Supply Type
    ac
  • Product Type
    Photoelectric Sensors
  • Repeatability
    2000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;60000 mm
  • Sensor Type
    Photoelectric Receiver
  • Series
    S30
  • Style
    Threaded Barrel
  • Switching Function
    Dark ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic, Thermoplastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)