Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Connection SizeM30
- Diameter30 mm
- Lead Wire Length29.5280 in;9 m
- Minimum Load Voltage20 V
Details
- Additional DetailsIP69K Washdown Rated;UL Listed for USA/Canada;ECOLAB Certified;Visible Red LED Emitter;Encapsulated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed, Washdown
- Approval Listing RegulationsCE Certified, IP69K, NEMA 4X, UKCA, UL Listed
- CertificationCE, Ecolab Certified, IP69K, NEMA 4X, UKCA, UL Listed
- ConnectionCable
- Connection TypeCable
- DescriptionEz-Beam T30 Series: Emitter, Range: 60 M; Input: 20-250 V Ac, Output: Not Applicable, 9 M (30 Ft) Cable
- Electrical Connection9 m Cable
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionOpposed
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage20 to 250 V ac
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage250 V
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typeac
- Product TypePhotoelectric Sensors
- Repeatability2000 s
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;60 m
- Sensor TypePhotoelectric
- SeriesT30
- StyleBarrel
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)