Motion
T30RW3R W/30
EZ-BEAM T30 Series: Receiver; Range: 60 m; Input:
Mi Item #12033475
MFR #T30RW3R W/30
Price$286.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM T30 Series: Receiver; Range: 60 m; Input:
Mi Item #12033475
MFR #T30RW3R W/30

Mfr description
33964 T30RW3R W/30 EZ-BEAM T30 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.34/each

Specifications

Dimensions

  • Cable Length
    29.5280 ft, 9 m
  • Connection Size
    M30
  • Diameter
    30 mm
  • Lead Wire Length
    29.5280 in;9 m
  • Minimum Load Voltage
    20 V
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IP69K Washdown Rated;NEMA 4X;Ecolab Certified;Encapsulated;Infrared LED Sensing Beam
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Mode Sensing, Washdown
  • Approval Listing Regulations
    CE Certified, IP69K, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, Ecolab Certified, UKCA, UL Listed
  • Connection
    9 m Cable
  • Connection Type
    Cable
  • Description
    Ez-Beam T30 Series: Receiver, Range: 60 M; Input: 20-250 V Ac, Output: Spst Solid-State Dark Operate, 9 M (30 Ft) Cable
  • Electrical Connection
    9 m Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Opposed
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Thermoplastic
  • Input Voltage
    20 to 250 V ac
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    250 V
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Solid-State AC Switch
  • Power Supply Type
    ac
  • Product Type
    Photoelectric Sensors
  • Repeatability
    2000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    196.8500 ft;60 m
  • Sensor Type
    Photoelectric
  • Series
    T30
  • Style
    Barrel
  • Switching Function
    Dark ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic, Thermoplastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)