Specifications
Dimensions
- Cable Length5.9060 in, 0.15 m
- Connection SizeM12
- Lead Wire Length5.9060 in;150 mm
- Length35.9840 in, 914 mm
Details
- Additional DetailsNEMA 4X;UKCA Certified
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationPart Detection, Small And Flat Object Detection
- Approval Listing RegulationsCE Certified, REACH Compliant, RoHS Compliant, UKCA
- CertificationCE, REACH, RoHS, UKCA
- Connection150 mm M12 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionLx Series: Emitter; Standard Range, Input 10-30 V Dc, Output: None, 150 mm (6 In) M12 Pigtail Qd
- Electrical Connection150 mm M12 Pigtail QD, 6.0000 in
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionEmitter
- Group & ClassPhotoelectric Sensors
- Housing MaterialAluminum
- Input Voltage10 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range78.7400 in;2000 mm
- Sensor TypePhotoelectric
- SeriesLX
- StyleArray
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)