Specifications
Details
- Additional DetailsVisible Red LED Emitter;IP67;NEMA 4X;Wiring Chamber;Potentiometer Adjustments
- Ambient Temperature Range-25 to 55 °C;-13 to 131 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionTerminal
- Connection TypeTerminal Block
- DescriptionQ85 Series: Opposed Mode Receiver W/O Timing, Range: 23 M; Input: 10-48 V Dc, Output: Bipolar; Npn/Pnp, Wiring Chamber
- Electrical ConnectionTerminal
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 55 °C, -13 to 131 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesQ85
- Temperature Range-25 to 55 °C, -13 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)