Motion
SMI306EBQ
SMI30 Series: Emitter - Frequency B; Range: 140 m;
MI ITEM #12033652
MFR #SMI306EBQ
Price$392.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMI30 Series: Emitter - Frequency B; Range: 140 m;
MI ITEM #12033652
MFR #SMI306EBQ

Mfr description
35269 SMI306EBQ SMI30 SERIES: EMITTER -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.39/each

Specifications

Dimensions

  • Connection Size
    0.8750 in
  • Diameter
    30 mm
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    Intrinsically Safe Design;Encapsulated;Frequency B
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Hazardous Location
  • Approval Listing Regulations
    ATEX Certified, CE Certified, FM Approved, IECEx, UKCA
  • Certification
    ATEX, CE, FM Approved, IECEx, UKCA
  • Connection
    Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Smi30 Series: Emitter - Frequency B, Range: 140 M; Input: 10-30 V Dc, Output: Not Applicable, 3-Pin Mini Integral Qd
  • Electrical Connection
    3-pin Mini Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    1600 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    459.3180 ft;140 m
  • Sensor Type
    Photoelectric
  • Series
    SMI30
  • Style
    Barrel
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)