Specifications
Dimensions
- Connection Size0.8750 in
- Diameter30 mm
- Width1.1800 in, 30 mm
Details
- Additional DetailsIntrinsically Safe Design;Encapsulated;Hazardous Area;Quick Disconnect
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationHazardous Location, Presence/Absence Detection
- Approval Listing RegulationsATEX Certified, CE Certified, IECEx, IP67, NEMA 4X, UKCA
- CertificationIECEx, ATEX, CE, IP67, NEMA 4X, UKCA
- ConnectionMini 7/8 in
- Connection TypeQuick Disconnect
- DescriptionSmi30 Series: Emitter - Frequency A, Range: 60 M; Input: 10-30 V Dc, Output: Not Applicable, 3-Pin Mini Integral Qd
- Electrical Connection7/8 in-16 UN 3-Pin Mini
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability360 s
- Seal MaterialEpoxy Resin
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;0 m to 60 m
- Sensor TypePhotoelectric
- SeriesSMI30
- StyleBarrel
- Temperature Range-40 to 70 °C, -40 to 158 °F
- Wetted MaterialsAcrylic, Thermoplastic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)