Specifications
Dimensions
- Connection Size0.8750 in
- Diameter30 mm
Details
- Additional DetailsIntrinsically Safe Design;Infrared LED Emitter;3-pin Mini Integral QD;Encapsulated
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationHazardous Location, Presence/Absence Detection
- Approval Listing RegulationsATEX Certified, CE Certified, FM Approved, IECEx, IP67, NEMA 4X, UKCA
- CertificationATEX, CE, FM Approved, IECEx, UKCA
- ConnectionMini 7/8 in 3-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionSmi30 Series: Emitter - Frequency C, Range: 60 M; Input: 10-30 V Dc, Output: Not Applicable, 3-Pin Mini Integral Qd
- Electrical Connection3-pin Mini Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability210 s
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;60 m
- Sensor TypePhotoelectric
- SeriesSMI30
- StyleBarrel
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)