Specifications
Details
- Additional DetailsPolarized Retroreflective;Wiring Chamber;Visible Red LED Emitter;Potentiometer Adjustments
- Ambient Temperature Range-25 to 55 °C;-13 to 131 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionTerminal
- Connection TypeTerminal Block
- DescriptionQ85 Series: Polarized Retro, Range: 80 mm - 4.6 M; Input: 12-240 V Dc / 24-240 V Ac, Output: Spst Solid-State Switch, Wiring Chamber
- Electrical ConnectionTerminal
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 55 °C, -13 to 131 °F
- OutputSPST Solid-state Switch
- Power Supply Typeac / dc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesQ85
- Temperature Range-25 to 55 °C, -13 to 131 °F