Motion
Q85BW13DL-T9
Q85BW13DL-T9
MI ITEM #12033723
MFR #Q85BW13DL-T9
Price$542.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q85BW13DL-T9
MI ITEM #12033723
MFR #Q85BW13DL-T9

Mfr description
35567 Q85BW13DL-T9 Q85 SERIES: DIFFUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.62/each

Specifications

Details

  • Additional Details
    Wiring Chamber;Infrared LED;Light/Dark Operate;Potentiometer Adjustments;LEDs Indicator
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Terminal
  • Connection Type
    Terminal Block
  • Description
    Q85 Series: Diffuse With Output Timer, Range: 1 M; Input: 12-240 V Dc / 24-240 V Ac, Output: Spst Solid-State Switch, Wiring Chamber
  • Electrical Connection
    Terminal
  • Environment Ip Rating
    IP67
  • Housing Material
    Thermoplastic
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    SPST Solid-state Switch
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    Q85
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)