Motion
SM31ELMHSQDP
MINI-BEAM: High Speed Emitter; Input: 10-30 V dc;
Mi Item #12033764
MFR #SM31ELMHSQDP
Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MINI-BEAM: High Speed Emitter; Input: 10-30 V dc;
Mi Item #12033764
MFR #SM31ELMHSQDP

Mfr description
35669 SM31ELMHSQDP MINI-BEAM: HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.80/each

Specifications

Dimensions

  • Cable Length
    6.0000 in, 0.15 m
  • Connection Size
    M12
  • Diameter
    18 mm
  • Lead Wire Length
    6.0000 in;0.14 m

Details

  • Additional Details
    MHS Response Time = 0.3 ms;Encapsulated;Potentiometer Adjustments
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec3, UKCA
  • Connection
    Pigtail QD
  • Connection Type
    Quick Disconnect
  • Description
    Mini-Beam: High Speed Emitter
  • Electrical Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    140 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1181.1000 in;30000 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)