Specifications
Dimensions
- Cable Length10.0000 ft, 3 m
- Diameter30 mm
- Lead Wire Length10.0000 in;3 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsEcolab Certified;Encapsulated;Health/Marginal Signal Output
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationHarsh Environment, Presence/Absence Detection
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL
- Connection3.0 m (10 ft) Cable
- Connection TypeCable
- DescriptionEz-Beam Q40 Series: Receiver, Range: 60 M; Input: 10-30 V Dc, Output: Complementary Npn, 3.0 M (10 Ft) Cable
- Electrical Connection3.0 m (10 ft) Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionOpposed Mode Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputComplementary NPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability375 s
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;60 m
- Sensor TypePhotoelectric
- SeriesQ40
- StyleRectangular
- Switching FunctionNC)
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)