Specifications
Dimensions
- Connection Size0.8750 in
- Diameter30 mm
- Minimum Load Voltage90 V ac
Details
- Additional DetailsIP67;NEMA 4X;Infrared LED;Integral QD;7/8 in. (Mini);Light/Dark Operate;Potentiometer;LEDs
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, NKCR2 NKCR8 Vol4 Sec13, UKCA
- Connection3-pin Mini Integral QD
- Connection TypeQuick Disconnect
- DescriptionQ45 Series: Receiver, Range: 60 M; Input: 90-250 V Ac, Output: Spst Solid-State Relay, 3-Pin Mini Integral Qd
- Electrical Connection3-pin Mini Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Opposed Mode Receiver
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage90 to 250 V ac
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage250 V ac
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputSPST Solid-state Relay
- Power Supply Typeac
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;60 m
- Sensor TypePhotoelectric
- SeriesQ45
- StyleRectangular
- Switching FunctionDark Operate
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)