Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsInfrared LED Sensing Beam;Potentiometer Adjustments;Encapsulated
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationOpposed Sensing
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionSm31Rle Receiver/Emitter
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Opposed
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability140 s
- Sensing PrinciplePhotoelectric
- Sensing Range98.4250 ft;0 to 30000 mm
- Sensor TypePhotoelectric
- SeriesMini-Beam
- StyleRectangular W/M18 Mount
- Switching FunctionDark ON Selectable
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)