Motion
SM2A31RLE
SM2 A31RLE RECEIVER/EMITTER
Mi Item #12034073
MFR #SM2A31RLE
Price$533.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM2 A31RLE RECEIVER/EMITTER
Mi Item #12034073
MFR #SM2A31RLE

Mfr description
37120 SM2A31RLE SM2 A31RLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.79/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    24 V

Details

  • Additional Details
    NEMA 4X;Encapsulated;Item Status: RELEASED
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Opposed Sensing
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec3, UKCA
  • Connection
    Cable
  • Connection Type
    Cable
  • Description
    Sm2 A31Rle Receiver/Emitter
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Opposed
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    24 to 240 V ac
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    240 V
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    Solid-State AC Switch
  • Power Supply Type
    ac
  • Product Type
    Photoelectric Sensors
  • Repeatability
    300 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    98.4250 ft;30000 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular W/M18 Mount
  • Switching Function
    Dark Operate
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)