Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Depth2.8350 in, 72 mm
- Lead Wire Length6.0000 in;150 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsThis part is obsolete. Contact Banner Engineering for information about selecting a suitable replacement
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationSlot Sensor
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA, UL
- CertificationCE, UKCA, UL
- Connection150 mm 5-pin M12 PUR Pigtail QD, 6.0000 in
- Connection TypePigtail PUR QD
- DescriptionSlo30 Series: Slot Sensor W/O Sensitivity Adjustment, Slot Width: 30 Mm; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 150 mm (6 In) 5-Pin M12 Pur Pigtail Qd
- Electrical Connection150 mm 5-pin M12 PUR Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Group & ClassSlot Sensor
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Seal MaterialPUR
- Sensing PrincipleEmitter/Receiver Pair
- Sensing Range1.1810 in;30 mm
- Sensor TypePhotoelectric
- SeriesSLO30
- StyleSlot
- Switching FunctionDark Operate
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)