Overview
Mfr description
38040 TL50HRALS3Q-38040 TL50H TOWER
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorRed
- Module Function1-Color Sealed Loud Pulsed Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data