Specifications
Dimensions
- Cable Length30.0000 ft, 9 m
- Diameter30 mm
- Lead Wire Length30.0000 in;9 m
Details
- Additional DetailsIP67;NEMA 4X
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, NKCR2 NKCR8 Vol4 Sec13, UKCA
- Connection9 m Cable
- Connection TypeCable
- DescriptionQ45 Series: Emitter, Range: 60 M; Input: 90-250 V Ac, Output: Not Applicable, 9 M (30 Ft) Cable
- Electrical Connection9 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage90 to 250 V ac
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typeac
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range196.8500 ft;60 m
- Sensor TypePhotoelectric
- SeriesQ45
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)