Specifications
Dimensions
- Length25.9450 in, 659 mm
Details
- Additional DetailsSystem Requires 2 Quick-Disconnect Cables
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionQuick Disconnect
- Connection TypeQuick Disconnect
- DescriptionMini-Array: Receiver Sensor 600 mm (23.6 In), Beam Spacing: 19 mm (0.75 In); Total Beams = 32, System Range (W/ Matching Emitter) = 0.9-17 M, System Requires 2 Quick-Disconnect Cables
- Electrical ConnectionQuick Disconnect
- Housing MaterialAluminum
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypeMeasuring Array
- SeriesMINI-ARRAY
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)