Specifications
Dimensions
- Depth8.0310 in, 204 mm
- Height5.57700 ft
- Length7.3620 in, 187 mm
- Width8.0310 in, 204 mm
Details
- Additional DetailsHeated Enclosure;Array Length: 4 ft;Overall Height: 1.7 m;Clear Window: 1.5 m
- DescriptionMini-Array: Heated Enclosure, Material: Painted Aluminum Enclosure, Array Length: 4 Ft, Overall Height: 1.7 M; Clear Window: 1.5 M
- Housing MaterialPainted Aluminum
- MaterialPainted Aluminum
- Product TypePhotoelectric Sensors
- Sensor TypeSensing Array Enclosure
- SeriesMINI-ARRAY