Motion
BMRL1832A
BMRL1832A
MI ITEM #12034325
MFR #BMRL1832A
Price$1,710.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BMRL1832A
MI ITEM #12034325
MFR #BMRL1832A

Mfr description
39583 BMRL1832A MINI-ARRAY: RECEIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.94/each

Specifications

Dimensions

  • Length
    19.8800 in, 505 mm

Details

  • Additional Details
    System Requires 2 Quick-Disconnect Cables
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Measuring
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Quick Disconnect
  • Connection Type
    Quick Disconnect
  • Description
    Mini-Array: Receiver Sensor 448 mm (17.6 In), Beam Spacing: 9.5 mm (0.38 In); Total Beams = 48, System Range (W/ Matching Emitter) = 0.6 To 6.1 M
  • Electrical Connection
    Quick Disconnect
  • Housing Material
    Aluminum
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Measuring Light Curtain
  • Series
    MINI-ARRAY
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)