Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length29.5280 in;9 m
Details
- Additional DetailsIntrinsically Safe;Encapsulated;Hazardous Area;Infrared LED Emitter
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationHazardous Location, Presence/Absence Detection
- Approval Listing RegulationsATEX, CE, UKCA
- CertificationATEX, CE, IECEx, UKCA
- Connection9 m Cable
- Connection TypeCable
- DescriptionMini-Beam Namur: Emitter, Range: 6 M; Input: 5-15 V Dc, Output: Not Applicable Namur, 9 M (30 Ft) Cable
- Electrical Connection9 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage5 to 15 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range19.6850 ft;0 m to 6 m
- Sensor TypePhotoelectric
- SeriesMini-Beam
- StyleRectangular W/M18 Mount
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)