Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage5 V dc
Details
- Additional DetailsIntrinsically Safe;Encapsulated;Hazardous Area;Infrared LED;Rectangular w/M18 Mount;Potentiometer Adjustment
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationHazardous Location, Presence/Absence Detection
- Approval Listing RegulationsATEX Certified, CE Certified, FM Approved, IECEx, UKCA
- CertificationATEX, CE, FM Approved, IECEx, UKCA
- Connection2 m Cable
- Connection TypeCable
- DescriptionPhotoelectric Sensor, Thru-Beam Receiver, 6M Range, Namur Output
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage5 to 15 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage15 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputNAMUR
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range19.6850 ft;6000 mm
- Sensor TypePhotoelectric
- SeriesMini-Beam
- StyleRectangular
- Switching FunctionDark ON Selectable
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)