Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsEmitter - Frequency B;2 m (6.5 ft) Cable
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionValu-Beam: Emitter - Frequency B, Range: 30 M; Input: 10-30 V Dc, Output: Not Applicable, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Input Voltage10 to 30 V dc
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range98.4300 ft;30 m
- Sensor TypePhotoelectric
- SeriesVALU-BEAM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)