Motion
SM91RBN
VALU-BEAM: Receiver - Frequency B; Range: 30 m; In
Mi Item #12034423
MFR #SM91RBN
Price$1,035.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALU-BEAM: Receiver - Frequency B; Range: 30 m; In
Mi Item #12034423
MFR #SM91RBN

Mfr description
41283 SM91RBN VALU-BEAM: RECEIVER -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.76/each

Specifications

Dimensions

  • Cable Length
    6.5000 ft, 2 m
  • Lead Wire Length
    6.5000 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    VALU-BEAM: Receiver - Frequency B;Enhanced Sunlight Immunity
  • Application
    Industrial Automation
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec1, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Valu-Beam: Receiver - Frequency B, Range: 30 M; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Function
    Photoelectric Receiver
  • Input Voltage
    10 to 30 V dc
  • Maximum Load Voltage
    30 V dc
  • Output
    1 PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    98.4000 ft;30 m
  • Sensor Type
    Photoelectric
  • Series
    VALU-BEAM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)