Motion
S12SN6RE
S12SN6RE
MI ITEM #12034445
MFR #S12SN6RE
Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S12SN6RE
MI ITEM #12034445
MFR #S12SN6RE

Mfr description
41561 S12SN6RE S12SN6RE EMITTER/RECEIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.92/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Diameter
    0.4720 in
  • Lead Wire Length
    6.5600 in;2 m

Details

  • Additional Details
    Visible Red LED Emitter;Health/Marginal Signal Output
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Cable
  • Connection Type
    Cable
  • Description
    S12Sn6Re Emitter/Receiver
  • Electrical Connection
    2 m Cable
  • Environment Ip Rating
    IP67
  • Housing Material
    Thermoplastic
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Barrel Mount
  • Mounting Type
    Barrel Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    S12
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)