Motion
TM186EQ8
EZ-BEAM TM18: Emitter; Range: 20 m; Input: 10-30 V
MI ITEM #12034474
MFR #TM186EQ8
Price$139.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-BEAM TM18: Emitter; Range: 20 m; Input: 10-30 V
MI ITEM #12034474
MFR #TM186EQ8

Mfr description
42007 TM186EQ8 EZ-BEAM TM18: EMITTER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.63/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm

Details

  • Additional Details
    IP67;IP69K Washdown Rated;Visible Red LED Emitter;Encapsulated
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Mode Sensing
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    4-pin M12 Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Ez-Beam Tm18: Emitter, Range: 20 M; Input: 10-30 V Dc, Outputs: None, 4-Pin M12 Integral Qd
  • Electrical Connection
    4-pin M12 Integral QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Thru-Beam Emitter
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Zinc Die-cast with Nickel-Plating
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Die-cast with Nickel-Plating
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Barrel Mount
  • Mounting Type
    Barrel Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    190 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    65.6170 ft;20000 mm
  • Sensor Type
    Photoelectric
  • Series
    TM18
  • Style
    Right Angle Barrel
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)